Abbotsford
phies5

PHILIPS LIGHTING 406470 5W 120V 2700K Philips Miniature Twist Compact Fluorescent Lamp, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:406470

Description

The Philips EnergySaver T2 provides energy efficient lighting in a smaller, sleeker, size that fits more fixtures. The energy saving T2 is a direct replacement for most incandescents, provides soft white light and lasts 11 years* reducing the hassle of frequest replacements.

Specifications

Brand Name Philips Lighting Item Name CFL
Wattage 5 W Lamp Type Compact Fluorescent
Lamp Base E26 Medium Shape T2
Lumens 315 lm Designation T2 5W E26 120V
Voltage Rating 120 V Color Warm White
Color Rendering Index (CRI) 82 Color Temperature 2700 K
Lamp Finish Opal Dimensions 129.54 mm L

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok