![phisls14](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11694590.jpg?preset=medium)
PHILIPS LIGHTING 146910 14W 120V 2700K 860LM SLS ALTO Medium Base Energy Saver Universal Lamp, Warm White
Description
Looking for an energy saver that does not look like one? The Philips EnergySaver family provides energy efficient lighting options that don't just provide similar light as your standard incandescent light bulb, they also have the same classic shapes. Try the Philips EnergySavers and see how they truly provide advanced lighting designed around your needs.
Specifications
Brand Name | Philips Lighting | Item Name | CFL |
Wattage | 14 W | Lamp Type | Compact Fluorescent |
Lamp Base | E26 Medium | Shape | SLS |
Lumens | 860 lm | Designation | SLS 14W E26 2770K |
Color Rendering Index (CRI) | 82 | Color Temperature | 2770 K |
Lamp Finish | Opal | Dimensions | 125.476 mm L |
UPC | 046677146917 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |