SIGNIFY 135749 25W 120V Philips Alto SLS Compact Fluorescent Lamp, White
Description
Looking for an energy saver that does not look like one? The Philips EnergySaver family provides energy efficient lighting options that don't just provide similar light as your standard incandescent light bulb, they also have the same classic shapes. Try the Philips EnergySavers and see how they truly provide advanced lighting designed around your needs.
Specifications
Brand Name | Philips Lighting | Item Name | CFL |
Wattage | 25 W | Lamp Type | Compact Fluorescent |
Lamp Base | E26 Medium | Shape | SLS |
Lumens | 1750 lm | Designation | SLS 25W E26 2800K |
Color Rendering Index (CRI) | 82 | Color Temperature | 2800 K |
Lamp Finish | Opal | UPC | 046677135744 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |