![phiplt26w827a4palto](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11703836.jpg?preset=medium)
PHILIPS LIGHTING 458240 26W 2700K 1750LM PL-T Triple 4-Pin Base Linear Compact Fluorescent Lamp, Incandescent White
Description
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.
Specifications
Brand Name | Philips Lighting | Item Name | Compact Fluorescent Lamp |
Type | Compact Fluorescent | Wattage | 26 W |
Lamp Type | Compact Fluorescent | Lamp Base | GX24q-3 |
Shape | PL-T | Lumens | 1800 lm |
Designation | PL-T 26W/827/A/4P/ALTO | Average Life | 1600 hr |
Color | 827 Incandescent White | Color Rendering Index (CRI) | 82 |
Color Temperature | 2700 K | Ballast Type | Electronic |
Dimensions | 126.4 mm | Standards | Energy Efficiency Class B Certified |
Application | GENERAL LIGHTING | UPC | 046677384401 |
Packages
10 - UNIT = (10) | 3280 - SKID - 3280 |