![iwapl4035klrs4pstd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331035688.jpg?preset=medium)
STANDARD PRODUCTS 10100 40W 3500K 4-Pin Twin Tube Long Compact Fluorescent Plug-In Lamp, White
Description
STANDARDĀ® offers a variety of Compact Fluorescent lamps within its E-Lumeā¢ brand, providing a good balance between great value and excellent performance like this plug-in twin tube long 4-pin model.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Type | 4-Pin | Wattage | 40 W |
Lumens | 3.15k lm | DLC | N |
Average Life | 12000 hr | Color | Neutral |
Color Rendering Index (CRI) | 82 | Color Temperature | 3500 K |
UPC | 069549101005 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |