![iwapl4030klrs4pstd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297304761.jpg?preset=medium)
STANDARD PRODUCTS 10099 40W 3000K 4-Pin Twin Tube Long Compact Fluorescent Plug-In Lamp, White
Description
Compact fluorescent plug-in lamp. Long twin tube. 3000 K colour temperature. 3150 initial luminous. 12000 hours average life. -10°C start temperature.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Plug-in CFL | Type | Twin Tube Long |
Wattage | 40 W | Lamp Type | Compact Fluorescent |
Lamp Base | 2G11 | Shape | PL-L |
Lumens | 3150 lm | Designation | PL40/30K/L/RS/4P/STD |
Average Life | 12000 hr | Color Rendering Index (CRI) | 82 |
Color Temperature | 3000 K | Start Type | Rapid |
Dimensions | 572 mm L | UPC | 069549100992 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |