STANDARD PRODUCTS 10101 40W 4100K 4-Pin Twin Tube Long Compact Fluorescent Plug-In Lamp, White
Description
COMPACT FLUORESCENT PLUG-IN LAMPS / LONG / 2G11 / 40W / 4100K
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Plug-in CFL | Type | Twin Tube Long |
Wattage | 40 W | Lamp Type | Compact Fluorescent |
Lamp Base | 2G11 | Shape | PL-L |
Lumens | 3150 lm | Designation | PL40/41K/L/RS/4P/STD |
Average Life | 12000 hr | Color Rendering Index (CRI) | 82 |
Color Temperature | 4100 K | Start Type | Rapid |
Dimensions | 572 mm L | UPC | 069549101012 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |