42W 3500K E-Lume 4-Pin Triple Twin Tube Compact Fluorescent Lamp, White
Description
COMPACT FLUORESCENT PLUG-IN LAMPS / TRIPLE TWIN TUBE / GX24Q-4 / 42W / 3500K
Specifications
Brand Name | Standard Products | Sub Brand | E-Lume™ |
Item Name | CFL | Wattage | 42 W |
Lamp Type | Compact Fluorescent | Lamp Base | 4-Pin GX24q |
Lumens | 2880 lm | DLC | N |
Designation | PL42/35K/TTT/4P/ELUME | Average Life | 10000 hr |
Color Rendering Index (CRI) | 82 | Color Temperature | 3500 K |
Dimensions | 6-1/2 in | UPC | 069549141346 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |