![iwapl927dtt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193755909.jpg?preset=medium)
STANDARD PRODUCTS 50976 9W 2700K Degree Standard Products Compact Fluorescent Lamp
Description
Plug-in lamps provide even light distribution and stay brighter longer with an average life of 12 000 hours. They are ideal for interior lighting. Operating temperatures: -10°C/14°F to 70°C/158°F.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Plug-in CFL | Type | Double Twin Tube |
Wattage | 9 W | Lamp Type | Compact Fluorescent |
Lamp Base | G23 | Shape | PL-T |
Lumens | 600 lm | DLC | N |
Designation | PL9/27K/DTT/2P/STD | Average Life | 12000 hr |
Color Rendering Index (CRI) | 82 | Color Temperature | 2700 K |
Dimensions | 110 mm L | UPC | 069549009769 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |