STANDARD PRODUCTS 14118 13W 3500K E-Lume 4-Pin Double Twin Tube Compact Fluorescent Lamp, White
Description
Compact fluorescent plug-in lamp. Double twin tube. 35000 K colour temperature. 810 initial luminous. 10000 hours average life. -10°C start temperature.
Specifications
Brand Name | Standard Products | Sub Brand | E-Lume™ |
Item Name | Plug-in CFL | Type | Double Twin Tube |
Wattage | 13 W | Lamp Type | Compact Fluorescent |
Lamp Base | G24q-1 (4-Pin) | Lumens | 810 lm |
Average Life | 10000 hr | Color Rendering Index (CRI) | 82 |
Color Temperature | 3500 K | Dimensions | 131 mm L |
UPC | 069549141186 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |