STANDARD PRODUCTS 14120 18W 3000K E-Lume 4-Pin Double Twin Tube Compact Fluorescent Lamp, White
Description
CFL PLUG-IN DOUBLE TWIN TUBE 4-PIN G24q-2 18W 3000K 1035LM E-LUME
Specifications
Brand Name | Standard Products | Sub Brand | E-Lume™, Generic |
Item Name | CFL | Type | Double Twin Tube |
Wattage | 18 W | Lamp Type | Compact Fluorescent |
Lamp Base | 4-Pin G24q-2 | Lumens | 1035 lm |
DLC | N | Average Life | 10000 hr |
Color Rendering Index (CRI) | 82 | Color Temperature | 3000 K |
Dimensions | 147 mm L | UPC | 069549141209 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |