![iwapl1841kdtt4pelume](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12421848.jpg?preset=medium)
STANDARD PRODUCTS 14122 18W 4100K E-Lume 4-Pin Double Twin Tube Compact Fluorescent Lamp, White
Description
Compact fluorescent plug-in lamp. Double twin tube. 4100 K colour temperature. 1035 initial luminous. 10000 hours average life. -10°C start temperature.
Specifications
Brand Name | Standard Products | Sub Brand | E-Lume™, Generic |
Item Name | Plug-In CFL | Type | 4-Pin, Double Twin Tube |
Wattage | 18 W | Lamp Type | Compact Fluorescent |
Lamp Base | G24Q-2 | Lumens | 1035 lm |
Average Life | 10000 hr | Color Rendering Index (CRI) | 82 |
Color Temperature | 4100 K | Dimensions | 147 mm |
UPC | 069549141223 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |