
STANDARD PRODUCTS 10094 24W 3500K 4-Pin Twin Tube Long Compact Fluorescent Plug-In Lamp, White
Description
The Standard® CFL Plug-In Twin Tube Long 4-pin lamp has a type 2G11 base, 24 W and 3 500 K base.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | CFL | Type | Twin Tube Long |
Wattage | 24 W | Lamp Type | Compact Fluorescent |
Lamp Base | 4-Pin 2G11 | Lumens | 1800 lm |
DLC | N | Average Life | 12000 hr |
Color Rendering Index (CRI) | 82 | Color Temperature | 3500 K |
Dimensions | 323 mm L | UPC | 069549100947 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |