![iwapl2430kl4pstd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193757478.jpg?preset=medium)
STANDARD PRODUCTS 10093 24W 3000K 4-Pin Twin Tube Long Compact Fluorescent Plug-In Lamp, White
Description
CFL PLUG-IN TWIN TUBE LONG 4-PIN 2G11 24W 3000K 1800LM STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Plug-in CFL | Type | Twin Tube, Long |
Wattage | 24 W | Lamp Type | Compact Fluorescent |
Lamp Base | 2G11 (4-Pin) | Lumens | 1800 lm |
DLC | N | Average Life | 12000 hr |
Color Rendering Index (CRI) | 82 | Color Temperature | 3000 K |
Dimensions | 323 mm L | UPC | 069549100930 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |