STANDARD PRODUCTS 10095 24W 4100K 4-Pin Twin Tube Long Compact Fluorescent Plug-In Lamp, White
Description
The Standard® CFL Plug-In Twin Tube Long 4-pin lamp has a type 2G11 base, 24 W and 4 100 K base.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Plug-in CFL | Type | Twin Tube, Long |
Wattage | 24 W | Lamp Type | Compact Fluorescent |
Lamp Base | 2G11 (4-Pin) | Lumens | 1800 lm |
DLC | N | Average Life | 12000 hr |
Color Rendering Index (CRI) | 82 | Color Temperature | 4100 K |
Dimensions | 323 mm L | UPC | 069549100954 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |