STANDARD PRODUCTS 14128 26W 3500K E-Lume 4-Pin Triple Twin Tube Compact Fluorescent Lamp, White
Description
Compact fluorescent plug-in lamp. Triple twin tube. 3500 K colour temperature. 1620 initial luminous. 10000 hours average life. -10°C start temperature.
Specifications
Brand Name | Standard Products | Sub Brand | E-Lume™, Generic |
Item Name | Plug-In CFL | Type | 4-Pin, Triple Twin Tube |
Wattage | 26 W | Lamp Type | Compact Fluorescent |
Lamp Base | GX24Q-3 | Shape | PL26 |
Lumens | 1620 lm | Designation | PL26/35K/TTT/4P/ELUME |
Average Life | 10000 hr | Color Rendering Index (CRI) | 82 |
Color Temperature | 3500 K | Dimensions | 131 mm |
UPC | 069549141285 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |