![iwapl2630kdtt4pelume](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193758419.jpg?preset=medium)
STANDARD PRODUCTS 14124 26W 3000K E-Lume 4-Pin Double Twin Tube Compact Fluorescent Lamp, G24Q-3, White
Description
COMPACT FLUORESCENT PLUG-IN LAMPS / DOUBLE TWIN TUBE / G24Q-3 / 26W / 3000K
Specifications
Brand Name | Standard Products | Sub Brand | E-Lume™, Generic |
Item Name | CFL | Type | Double Twin Tube |
Wattage | 26 W | Lamp Type | Compact Fluorescent |
Lamp Base | 4-Pin G24q-3 | Lumens | 1540 lm |
DLC | N | Average Life | 10000 hr |
Color Rendering Index (CRI) | 82 | Color Temperature | 3000 K |
Dimensions | 165 mm L | UPC | 069549141247 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |