STANDARD PRODUCTS 14126 26W 4100K E-Lume 4-Pin Double Twin Tube Compact Fluorescent Lamp, White
Description
Compact fluorescent plug-in lamp. Double twin tube. 4100 K colour temperature. 1540 initial luminous. 10000 hours average life. -10°C start temperature.
Specifications
Brand Name | Standard Products | Sub Brand | E-Lume™, Generic |
Item Name | Plug-In CFL | Type | 4-Pin, Double Twin Tube |
Wattage | 26 W | Lamp Type | Compact Fluorescent |
Lamp Base | G24Q-3 | Shape | PL26 |
Lumens | 1540 lm | Designation | PL26/41K/DTT/4P/ELUME |
Average Life | 10000 hr | Color Rendering Index (CRI) | 82 |
Color Temperature | 4100 K | Dimensions | 165 mm |
UPC | 069549141261 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |