![iwapl3235kttt4pelume](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12421820.jpg?preset=medium)
STANDARD PRODUCTS 14131 32W 3500K E-Lume 4-Pin Triple Twin Tube Compact Fluorescent Lamp, White
Description
Compact fluorescent plug-in lamp. Triple twin tube. 3500 K colour temperature. 2160 initial luminous. 10000 hours average life.
Specifications
Brand Name | Standard Products | Sub Brand | E-Lume™, Generic |
Item Name | Plug-In CFL | Type | 4-Pin, Triple Twin Tube |
Wattage | 32 W | Lamp Type | Compact Fluorescent |
Lamp Base | GX24Q-3 | Shape | PL-T |
Lumens | 2160 lm | Average Life | 10000 hr |
Color | Neutral White | Color Rendering Index (CRI) | 82 |
Color Temperature | 3500 K | Ballast Type | Electronic |
Dimensions | 147 mm | UPC | 069549141315 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |