STANDARD PRODUCTS 14130 32W 3000K E-Lume 4-Pin Triple Twin Tube Compact Fluorescent Lamp, White
Description
COMPACT FLUORESCENT PLUG-IN LAMPS / TRIPLE TWIN TUBE / GX24Q-3 / 32W / 3000K
Specifications
Brand Name | Standard Products | Sub Brand | E-Lume™ |
Item Name | Plug-in CFL | Type | Triple Twin Tube |
Wattage | 32 W | Lamp Type | Compact Fluorescent |
Lamp Base | GX24q-3 (4-Pin) | Lumens | 2.6 lm |
Average Life | 10000 hr | Color Rendering Index (CRI) | 82 |
Color Temperature | 3000 K | Dimensions | 147 mm L |
UPC | 069549141308 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |