STANDARD PRODUCTS 10096 36W 3000K 4-Pin Twin Tube Long Compact Fluorescent Plug-In Lamp, White
Description
COMPACT FLUORESCENT PLUG-IN LAMPS / LONG / 2G11 / 36W / 3000K
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Plug-in CFL | Type | Twin Tube, Long |
Wattage | 36 W | Lamp Type | Compact Fluorescent |
Lamp Base | 2G11 (4-Pin) | Shape | PL |
Lumens | 2.9k lm | Designation | PL36/30K/L/4P/STD |
Average Life | 12000 hr | Color Rendering Index (CRI) | 82 |
Color Temperature | 3000 K | Dimensions | 418 mm L |
UPC | 069549100961 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |