![iwapl3641kl4pstd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193757486.jpg?preset=medium)
STANDARD PRODUCTS 10098 36W 4100K 4-Pin Twin Tube Long Compact Fluorescent Plug-In Lamp, White
Description
The Standard® CFL Plug-In Twin Tube Long 4-pin lamp has a type 2G11 base, 36 W and 4 100 K base.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Plug-in CFL | Type | Twin Tube Long |
Wattage | 36 W | Lamp Type | Compact Fluorescent |
Lamp Base | 2G11 | Shape | PL-L |
Lumens | 2900 lm | DLC | N |
Designation | PL36/41K/L/4P/STD | Average Life | 12000 hr |
Color Rendering Index (CRI) | 82 | Color Temperature | 4100 K |
Dimensions | 418 mm L | UPC | 069549100985 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |