![phiplc13w27usaalto](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394460402.jpg?preset=medium)
SIGNIFY 383109 13W 56V 2700K 2-Pin ALTO® PL-C Cluster Base Linear Compact Fluorescent Lamp
Description
Philips PL-C 2-Pin compact fluorescent lamps featuring ALTO lamp technology. Ideal for downlights and wall washers in general lighting and wall sconces in decorative lighting
Specifications
Brand Name | Philips Lighting | Item Name | Plug-in CFL |
Type | CFL-ni | Wattage | 13 W |
Lamp Type | Compact Fluorescent | Lamp Base | GX23-2 |
Shape | PL-C | Lumens | 860 lm |
Designation | PL-C 13W/827/2P/ALTO | Voltage Rating | 265 V |
Average Life | 10000 hr | Color | Incandescent White |
Color Rendering Index (CRI) | 82 | Color Temperature | 2700 K |
Dimensions | 28 mm dia x 120 mm L | Application | For Accent and Downlighting |
UPC | 046677109530 |
Packages
10 - UNIT - (10) | 5250 - SKID - 5250 |