PHILIPS LIGHTING 383117 13W 56V 2-Pin Philips PL-C Cluster Base Linear Compact Fluorescent Lamp, White
Description
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.
Specifications
Brand Name | Philips Lighting | Item Name | Plug-in CFL |
Type | CFL-ni | Wattage | 13 W |
Lamp Type | Compact Fluorescent | Lamp Base | GX23-2 |
Shape | PL-C | Lumens | 740 lm |
Designation | PL-C ALTO 13W/830 GX23-2 /2P 1CT | Voltage Rating | 56 V |
Average Life | 10000 hr | Color | Warm White |
Color Rendering Index (CRI) | 82 | Color Temperature | 3000 K |
Dimensions | 27.1 mm dia x 121.6 mm L | Application | ACCENT & DOWNLIGHTING |
UPC | 046677114923 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 5250 - UNIT = 5250 |