PHILIPS LIGHTING 241695 15mm 28W Philips PL-C Cluster 2-Pin Base Tube, White
Description
PL-C 28W/27 Cluster 2-Pin Base 15mm Tube. Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum efficiency and sleek design solutions are required.
Specifications
Brand Name | Philips Lighting | Item Name | Plug-in CFL |
Type | CFL-ni | Wattage | 28 W |
Lamp Type | Compact Fluorescent | Lamp Base | GX32D-2 |
Shape | PL-C | Lumens | 1600 lm |
Designation | PL-C 15MM/28W/27 40PK | Voltage Rating | 98 V |
Average Life | 20000 hr | Color Rendering Index (CRI) | 82 |
Color Temperature | 2700 K | Dimensions | 15 mm dia x 172.974 mm L |
Application | GENERAL LIGHTING | UPC | 046677241698 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 40 - UNIT = 40 | 2400 - UNIT - 2400 |