![phipll36w30](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394459730.jpg?preset=medium)
PHILIPS LIGHTING 345116 36W 4-Pin PL-L Long 2G11 Fluorescent Lamp, White
Description
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.
Specifications
Brand Name | Philips Lighting | Item Name | Plug-in CFL |
Type | CFL-ni | Wattage | 36 W |
Lamp Type | Compact Fluorescent | Lamp Base | 2G11 |
Shape | PL-L | Lumens | 2900 lm |
Designation | PL-L 36W/830/4P | Voltage Rating | 106 V |
Average Life | 15000 hr | Color | 830 Warm White |
Color Rendering Index (CRI) | 82 | Color Temperature | 3000 K |
Dimensions | 38 mm dia x 416.6 mm L | Application | GENERAL LIGHTING |
UPC | 046677345112 |
Packages
1 - UNIT - 1 |