![phipll40w835xew4pis](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/451449393.jpg?preset=medium)
PHILIPS LIGHTING 209148 29W 3500K 2600LM PL-L 2G11 Base Energy Advantage Linear Compact Fluorescent Lamp, White
Description
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users levels of efficiencies and versatility in sizes, configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum efficiency and sleek design solutions are required.
Specifications
Brand Name | Philips Lighting | Item Name | Plug-in CFL |
Type | CFL-ni | Wattage | 40 W |
Lamp Type | Compact Fluorescent | Lamp Base | 2G11 |
Shape | PL-L | Lumens | 2600 lm |
Designation | PL-L 40W/835/XEW/4P/IS 25W | Voltage Rating | 126 V |
Average Life | 20000 hr | Color | 835 White |
Color Rendering Index (CRI) | 82 | Color Temperature | 3500 K |
Start Type | Instant | Dimensions | 39 mm dia x 571.6 mm L |
UPC | 046677209148 |
Packages
1 - UNIT - 1 |