
PHILIPS LIGHTING 146860 13W 4100K 825LM PL-S Short GX23 Base Linear Compact Fluorescent Lamp, Cool White
Description
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes, configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum efficiency and sleek design solutions are required.
Specifications
Brand Name | Philips Lighting | Item Name | CFL |
Type | Double Twin Tube | Wattage | 13 W |
Lamp Type | Compact Fluorescent | Lamp Base | Bi-Pin GX23 |
Shape | PL-S | Lumens | 825 lm |
Designation | PL-S 13W/84 | Color Rendering Index (CRI) | 82 |
Color Temperature | 4100 K | Dimensions | 177.8 mm L |
Application | For General Lighting | UPC | 046677146863 |
Packages
1 - UNIT - 1 | 10 - Unit - (10) |