![phiplt18w354palto](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14163333.jpg?preset=medium)
PHILIPS LIGHTING 268201 18W Philips 4-Pin PL-T Triple Amalgam Fluorescent Lamp, White
Description
268201 PL-T 18W/35/4P/ALTO 12PK
Specifications
Brand Name | Philips Lighting | Item Name | Plug-in CFL |
Wattage | 18 W | Lamp Type | Compact Fluorescent |
Lamp Base | GX24Q-2 | Shape | PL-T |
Lumens | 1175 lm | Designation | PL-T 18W/835/A/4P/ALTO |
Color | 835 White | Color Rendering Index (CRI) | 82 |
Color Temperature | 3500 K | Dimensions | 41 mm dia x 111.7 mm L |
Standards | Energy Efficiency Class B Certified | UPC | 046677268206 |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |