
PHILIPS LIGHTING 268227 18W Philips 4-Pin PL-T GX24Q2 Triple Amalgam Fluorescent Lamp, White
Description
Philips linear compact fluorescent lamp offer designers, specifies and end-users new levels of efficiencies and versatility in sizes, configurations and application possibilities. So many elegant fixtures available to complement small size, high light output and advanced technology. It is fast becoming the preferred choice when maximum efficiency and sleek design solutions are required.
Specifications
Brand Name | Philips Lighting | Item Name | Plug-in CFL |
Wattage | 18 W | Lamp Type | Compact Fluorescent |
Lamp Base | GX24Q-2 | Shape | PL-T |
Lumens | 1175 lm | Designation | PL-T 18W/841/A/4P/ALTO |
Color | 841 Cool White | Color Rendering Index (CRI) | 80 |
Color Temperature | 4100 K | Dimensions | 41 mm dia x 111.7 mm L |
Standards | Energy Efficiency Class B Certified | UPC | 046677268220 |
Packages
1 - UNIT - 1 | 12 - Unit - (12) |