
PHILIPS LIGHTING 458307 32W Philips PL-T Triple 4-Pin Base Compact Fluorescent Lamp, White
Description
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.
Specifications
Brand Name | Philips Lighting | Item Name | CFL |
Wattage | 32 W | Lamp Type | Compact Fluorescent |
Lamp Base | 4-Pin GX24Q-3 | Shape | PL-T |
Lumens | 2400 lm | Designation | PL-T 32W/835/A/4P/ALTO |
Voltage Rating | 120 V | Average Life | 12000 hr |
Color | Natural White | Ballast Type | Electronic |
Dimensions | 5.6 in L x 1.6 in W | For Use With | Fixed Output and Dimming Electronic Ballasts |
Application | Conference Rooms, Lobbies, Offices, Outdoor Applications | UPC | 046677268336 |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |