![phiplt42w304palto](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11706695.jpg?preset=medium)
PHILIPS LIGHTING 268730 42W 3000K PL-T Triple 4-Pin Fluorescent Lamp with Amalgam
Description
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.
Specifications
Brand Name | Philips Lighting | Item Name | CFL |
Type | Triple Twin Tube | Wattage | 42 W |
Lamp Type | Compact Fluorescent | Lamp Base | 4-Pin GX24Q-4 |
Shape | PL-T | Lumens | 3200 lm |
Designation | PL-T 42W/30 | Color Rendering Index (CRI) | 82 |
Color Temperature | 3000 K | Ballast Type | Electronic |
Dimensions | 158.4 mm L | UPC | 046677268732 |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |