![phifc8t9daydlx22w8](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11692530.jpg?preset=medium)
PHILIPS LIGHTING 22W Philips T9 Circline Fluorescent Lamp, Soft White
Description
Philips T9 circline fluorescent lamp. Provides a comfortable and relaxing environment. Lasts at least 12000 hours. Warm white light creates a comfortable, pleasant atmosphere.
Specifications
Brand Name | Philips Lighting | Sub Brand | E-Lume |
Item Name | Circline Fluorescent | Type | Fluorescent |
Bulb Base Group | 4-Pin | Bulb Overall Shape | Ring |
Designation | FC8T9/DAYDLX/22W/8 12PK | Bulb Shape | T9 |
Bulb Base | G10Q | Wattage | 22 W |
Lumens | 910 lm | Color Temperature | 6500 K |
Light Color | Cool Day Light | Color Rendering Index (CRI) | 79 |
Diameter | 203.2 mm | UPC | 046677409562 |
Packages
12 - UNIT - (12) | 1200 - SKID - 1200 |