
PHILIPS LIGHTING 409599 32W Philips T9 Circline Fluorescent Lamp, Daylight
Description
Philips T19 circline fluorescent lamp. Creates a work like environment. Lasts at least 12000 hours. Cool white colour creates a work like environment.
Specifications
Brand Name | Philips Lighting | Item Name | Circline Fluorescent |
Type | Fluorescent | Bulb Base Group | 4-Pin |
Bulb Overall Shape | Ring | Designation | FC12T9/DAYLIGHT DELUXE 12PK |
Bulb Shape | T9 | Bulb Base | G10Q |
Wattage | 32 W | Lumens | 1750 lm |
Color Temperature | 6500 K | Light Color | Cool Day Light |
Diameter | 12 mm | Application | Indoor, Ceiling |
UPC | 046677409593 |
Packages
12 - UNIT - (12) | 756 - SKID - 756 |