![phifc16t9hlcw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/503095860.jpg?preset=medium)
SIGNIFY 391185 12-inch 40W 4100K T9 4-Pin Circular Fluorescent Lamp
Description
Philips Circline Fluorescent Lamp, T9 4-Pin Circular Fluorescent Lamp 40-Watt - style cool white Plus 1CT - Shape designation T9 - 12 inch nominal length - Life (3hr Cycle):12000R - color temperature 4100 K - Initial Lumens:2500 -Design Lumens:1975 -CRI:60.
Specifications
Brand Name | Philips Lighting | Item Name | T9 Fluorescent Lamp |
Bulb Base Group | 4-Pin | Bulb Overall Shape | Circline |
Bulb Shape | T9 | Bulb Base | G10q |
Wattage | 40 W | Lumens | 2500 lm |
Color Temperature | 4100 K | Average Life | 12000 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 62 |
Amperage Rating | 0.42 A | Dimmable | No |
Maximum Overall Length | 406.4 mm | Application | General |
UPC | 046677391188 |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |