![phitl5c40w8351ct10](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11694681.jpg?preset=medium)
PHILIPS LIGHTING 148593 39.9W 3500K 3300LM T5 2GX13 Base DImmable Circular Lamp, White
Description
Philips T5 Circular lamps are ultra-slim with improved color rendering, higher efficacy, and longer life.T5 HO circular lamps offer extraordinary light output.
Specifications
Brand Name | Philips Lighting | Item Name | Circline Fluorescent |
Bulb Base Group | 4-Pin Circular | Bulb Overall Shape | Ring |
Designation | TL5C 40W/835 | Bulb Shape | T5 |
Bulb Base | 2GX13 | Wattage | 40 W |
Lumens | 3300 lm | Color Temperature | 3500 K |
Light Color | 835 White | Color Rendering Index (CRI) | 82 |
Diameter | 18 mm | Maximum Overall Length | 305 mm |
Application | General Use | UPC | 871150027663 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 540 - UNIT = 540 |