![iwaf40t12fsrs](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139386339.jpg?preset=medium)
48" 40W 5700K T12 Standard Products Rapid Start Linear Fluorescent Lamp, White
Description
FLUORESCENT LINEAR T12 / MED BIPIN / RAPID START (RS) / 40W / 5700K
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | T12 Linear Fluorescent Lamp | Type | LINEAR |
Bulb Base Group | Bi-Pin | Bulb Overall Shape | Rod |
Bulb Shape | T12 | Bulb Base | G13 Medium |
Wattage | 40 W | Lumens | 2200 lm |
Color Temperature | 5700 K | Average Life | 20000 hr |
Light Color | 92 Day Light | Color Rendering Index (CRI) | 92 |
Start Type | Rapid | Dimmable | No |
Diameter | 38 mm | Maximum Overall Length | 48 in |
Application | General | UPC | 046135247576 |
Packages
1 - UNIT - 1 | 30 - UNIT - 30 |