PHILIPS LIGHTING 18 inch 15W 4100K Philips Preheat T12 Fluorescent Lamp, White
Description
Philips T12 fluorescent lamps provide high performance in a wide range of sizes, shapes, and types.
Specifications
Brand Name | Philips Lighting | Item Name | T12 Linear Fluorescent |
Type | Fluorescent | Bulb Base Group | Bi-Pin |
Designation | F15T12/CW 30PK | Bulb Shape | T12 |
Bulb Base | G13 Medium | Wattage | 15 W |
Lumens | 800 lm | Color Temperature | 4100 K |
Average Life | 9000 hr | Light Color | Cool White |
Color Rendering Index (CRI) | 62 | Start Type | PREHEAT |
Diameter | 26 mm | Maximum Overall Length | 457.2 mm |
Application | General Use | UPC | 046677141493 |
Packages
30 - UNIT - (30) |