![phif24t12cwho](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11691371.jpg?preset=medium)
PHIL F24T12/CW/HO-30PK 141457 F24T1
Description
Philips T12 fluorescent lamps provide high performance in a wide range of sizes, shapes, and types. F24T12/CW/HO 30PK. 35 watt - 24 - Type: T12 - Recessed Double Contact - (R17d) Base - BulbStyle: Tubular, Linear - 4,100K - Color Rendering Index: 62 - Cool White - High Output Fluorescent Lamp.
Specifications
Brand Name | Philips Lighting | Item Name | T12 Fluorescent Lamp |
Type | High Output, Linear | Bulb Base Group | Recessed Double Contact |
Bulb Overall Shape | Tubular | Designation | F24T12/CW/HO 30PK |
Bulb Shape | T12 | Bulb Base | R17d |
Wattage | 35 W | Lumens | 1650 lm |
Color Temperature | 4100 K | Average Life | 9000 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 62 |
Material | Aluminum Base, Polycarbonate | Bulb Color/Finish | Opaque |
Temperature Rating | 135 °F | Diameter | 1-1/2 in |
Maximum Overall Length | 24 in | UPC | 046677141455 |
Packages
1 - UNIT - 1 | 30 - UNIT - (30) |