![phif24t12dho](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/286299999.jpg?preset=medium)
PHILIPS 141440 24-inch 35W 6500K T12 High Output Fluorescent Lamp
Description
F24T12/D/HO 30PK - Daylight High Output - Fluorescent Light Bulb - Fluorescent Lamps - Type: T12 - Wattage: 35 - Length: 24 - BulbStyle: Tubular, Linear - Base Style: Recessed Double Contact - Base Code: R17d - Color/Finish: Daylight - Color Temperature: 6,500K - Average Lifetime: 9000 hours - Lumens (light output): 1400 - CRI: 79.
Specifications
Brand Name | Signify | Item Name | T12 Fluorescent Lamp |
Application | General | UPC | 046677141448 |
Packages
1 - UNIT - 1 | 30 - UNIT - (30) |