Abbotsford
phif34cwrsewalto

SIGNIFY 244707 LAMP FLUOR 48in 34W T1241K 244707

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:244707

Description

F34/CW/RS/EW ALTO Straight T12 Fluorescent Tube Light Bulb - Wattage: 34 Watt - Base Type: Medium Bi-Pin - Bulb Shape: T12 - Bulb Type: F34T12 - Color Temp. (Kelvin): 4100K - CRI: 62 - Diameter: 1.5 in. - Life Hours: 20000 - Lumens (Initial): 2650 - Lumens (Mean): 2300 - Case Quantity: 30

Packages

1 - UNIT - 1 30 - UNIT - (30) 650 - SKID - 650
This website uses cookies to ensure you get the best experience on our website. Read more
Ok