![phif34wwrsewalto](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/285992870.jpg?preset=medium)
SIGNIFY 256867 LAMP FLUOR 48in 34W T123K 256867
Description
Reduce maintenance and recycling costs. Up to 20% more life on average than a Philips standard 4'T12 34W lamp. F34T12 WW RS EW ALTO - System Description: Rapid Start - Base: Medium Bi-Pin [Medium Bi-Pin Fluorescent] - Base Information: Green Base - Bulb: T12 - Execution: Econ-o-watt - Packing Configuration: 30 - Type: F34T12 - Color Rendering Index: 53 Ra8 - Color Designation: Warm White - Color Temperature: 3000 K - Initial Lumens: 2700 Lm
Specifications
Brand Name | Philips Lighting | Sub Brand | ALTO |
Item Name | T12 Fluorescent Lamp | Type | F34T12 |
Bulb Base Group | Bi-Pin | Designation | F34T12/WW/RS/EW/ALTO |
Bulb Shape | T12 | Bulb Base | G13 Medium |
Wattage | 34 W | Lumens | 2700 lm |
Color Temperature | 3000 K | Light Color | Warm White |
Color Rendering Index (CRI) | 53 | Start Type | Rapid Start |
Maximum Overall Length | 1219.2 mm | Application | General |
UPC | 046677256869 |
Packages
1 - UNIT - 1 | 30 - UNIT - (30) |