![phif36t12dho](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11692039.jpg?preset=medium)
PHILIPS LIGHTING 36 inch 50W 6500K 2500LM T12 R17d Base High Output Fluorescent Lamp (30/Pack), Daylight
Description
FEATURES AND BENEFITS:• Full wattages - will start at - 20°F.• Argon gas filled - does not shiver at temperatures below 60°F.• Cool white and daylight color matches existing 48", 60", 72" and 84" lamps.• National Energy Policy Act (EPACT) - meets EPACT's exemption for cold temperature application only.APPLICATIONS:• Ideal for outdoor signs, parking garages, refrigerated storage.
Specifications
Brand Name | Philips Lighting | Item Name | T12 Fluorescent Lamp |
Type | High Output | Bulb Base Group | Recessed Double Contact |
Designation | F36T12/D/HO 30PK | Bulb Shape | T12 |
Bulb Base | R17d | Wattage | 50 W |
Lumens | 2500 lm | Color Temperature | 6500 K |
Average Life | 9000 hr | Light Color | Daylight |
Color Rendering Index (CRI) | 79 | Maximum Overall Length | 914.4 mm |
Application | General | UPC | 046677141387 |
Packages
1 - UNIT - 1 | 30 - UNIT - (30) |