PHILIPS LIGHTING 36 inch 30W 4100K Philips ALTO T12 Rapid Start Fluorescent Lamp, White
Description
Philips T12 fluorescent lamps provide high performance and long life in a wide range of sizes, shapes, and types. F30T12 CW RS ALTO - 30 watt - 36 - T12 - Medium Bi-Pin (G13) Base - 4,100K - Cool White - Color rendering index 62 - Life 18000 HR - Standard package 30.
Specifications
Brand Name | Philips Lighting | Item Name | T12 Linear Fluorescent |
Type | Fluorescent | Bulb Base Group | Bi-Pin |
Designation | F30T12/CW/RS ALTO 30PK | Bulb Shape | T12 |
Bulb Base | G13 Medium | Wattage | 30 W |
Lumens | 2250 lm | Color Temperature | 4100 K |
Average Life | 18000 hr | Light Color | Cool White |
Color Rendering Index (CRI) | 62 | Start Type | Rapid |
Diameter | 26 mm | Maximum Overall Length | 914.4 mm |
Application | General Use | UPC | 046677272425 |
Packages
30 - UNIT = (30) | 720 - SKID - 720 |