![phif30t12drsalto](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11691417.jpg?preset=medium)
PHILIPS LIGHTING 36 inch 30W 6500K Philips Rapid Start T12 Fluorescent Lamp, White
Description
Philips T12 fluorescent lamps provide high performance and long life in a wide range of sizes, shapes, and types. F30T12/D/RS ALTO 30PK. Type: T12 - Rapid Start Fluorescent Lamp - Wattage: 30 - Length: 36 - BulbStyle: Tubular, Linear - Base Style: Medium Bi-Pin - Base Code: G13 - Color Rendering Index: 79.
Specifications
Brand Name | Philips Lighting | Item Name | T12 Linear Fluorescent |
Type | TL | Bulb Base Group | Bi-Pin |
Designation | F30T12/D/RS ALTO 30PK | Bulb Shape | T12 |
Bulb Base | G13 Medium | Wattage | 30 W |
Lumens | 1950 lm | Color Temperature | 6500 K |
Average Life | 18000 hr | Light Color | Day Light |
Color Rendering Index (CRI) | 79 | Start Type | Rapid |
Voltage Rating | 110/120 V | Diameter | 26 mm |
Maximum Overall Length | 914.4 mm | Application | General Use |
UPC | 046677376499 |
Packages
30 - UNIT - (30) | 720 - SKID - 720 |