![phif48t12cwhoalto](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11692232.jpg?preset=medium)
PHILIPS LIGHTING 48 inch 60W T12 High Output Fluorescent Lamp, Cool White
Description
Philips T12 fluorescent lamps provide high performance in a wide range of sizes, shapes, and types.
Specifications
Brand Name | Philips Lighting | Item Name | T12 Linear Fluorescent |
Type | High Output | Designation | F48T12/CW/HO ALTO 15PK |
Bulb Shape | T12 | Bulb Base | R17D |
Wattage | 60 W | Lumens | 4050 lm |
Color Temperature | 4100 K | Average Life | 1100 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 62 |
Voltage Rating | 120 V | Diameter | 38.1 MM |
Maximum Overall Length | 1219.2 mm | Application | General Use |
UPC | 046677369781 |
Packages
15 - UNIT - (15) | 675 - SKID - 675 |