PHILIPS LIGHTING 369843 60W Philips T12 High Output Fluorescent Lamp, White
Description
Philips T12 fluorescent lamps provide high performance in a wide range of sizes, shapes, and types.
Specifications
Brand Name | Philips Lighting | Item Name | T12 Linear Fluorescent |
Type | High Output | Bulb Overall Shape | Rod |
Designation | F48T12/D/HO ALTO 15PK | Bulb Shape | T12 |
Bulb Base | R17D | Wattage | 60 W |
Lumens | 3400 lm | Color Temperature | 6500 K |
Average Life | 12000 hr | Light Color | Day Light |
Color Rendering Index (CRI) | 79 | Voltage Rating | 808 V |
Diameter | 38 mm | Maximum Overall Length | 1220 mm |
Application | General Use | UPC | 046677369842 |
Packages
15 - UNIT - (15) | 675 - SKID - 675 |