Abbotsford
phif4030ualto

SIGNIFY 272989 48-inch 40W 3000K T12 Fluorescent Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:272989

Description

High Performance fluorescent Lamp with 24000 hours life. Ideal for applications requiring maximum continuous light output such as offices, industry, healthcare, schools and retail.

Specifications

Brand Name Philips Lighting Sub Brand ALTO
Item Name T12 Fluorescent Lamp Type High Performance
Designation F40/30U/ALTO Bulb Shape T12
Wattage 40 W Lumens 3600 lm
Color Temperature 3000 K Average Life 24000 hr
Color Rendering Index (CRI) 85 Maximum Overall Length 48 in
Application For Offices, Industry, Healthcare, Schools and Retail

Packages

1 - UNIT - 1 30 - UNIT - 30