![phif4035ualto](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11692197.jpg?preset=medium)
SIGNIFY 266312 LAMP FLUOR 48in 40W T12ULTRALUME 35K 266312
Description
F40T12/ADV35/ALTO Straight T12 Fluorescent Tube Light Bulb - RAPID START - 40 watt - 48 - T12 - Medium Bi-Pin (G13) Base - 3,500K - ALTO Advantage - Color Temperature: 3,500K - Average Lifetime: 24000 hours - Lumens (light output): 3600 - CRI: 85
Specifications
Brand Name | Philips Lighting | Sub Brand | ALTO |
Item Name | T12 Fluorescent Lamp | Type | Straight |
Bulb Base Group | Bi-Pin | Bulb Overall Shape | Tube |
Designation | F40T12/ADV35/ALTO | Bulb Shape | T12 |
Bulb Base | G13 Medium | Wattage | 40 W |
Lumens | 3600 lm | Color Temperature | 3500 K |
Average Life | 24000 hr | Color Rendering Index (CRI) | 85 |
Start Type | Rapid Start | Maximum Overall Length | 1219.2 mm |
Application | General | UPC | 046677266318 |
Packages
1 - UNIT - 1 | 30 - UNIT - (30) |