Abbotsford
phif4050ualto

PHILIPS LIGHTING 48 inch 40W G13 5000K T12 ALTO Fluorescent Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:142646

Description

Fluorescent Lamp, Rapid Start; 40 W; 48 Inch Nominal Length; Shape Designation T12; Style Tl 850; Medium 2 Pin Base; Initial Intensity 2700 Lumen; Color Rendering Index 82; Color Temperature 5000 K; Life 20000 Hr; Standard Package 30; Alto[r] Brand

Specifications

Brand Name Philips Lighting Sub Brand ALTO
Item Name T12 Fluorescent Lamp Application General
UPC 046677142643

Packages

1 - UNIT - 1 30 - UNIT - (30)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok